3950/9 Hex-Plus Stainless 1 SB L-key set, metric, stainless, 9 pieces

Article no.: 05073544001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05073544001
EAN / GTIN 4013288180377
Manufacturer number 05073544001
L-Number L60020 3498

Description

Description:

  • High quality L-key set out of stainless steel for hexagon socket screws by Wera.
  • Stainless steel prevents the transfer of extraneous rust.
  • The Hex-Plus profile offers a greater contact surface in the head of the screw.
  • The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated.
  • Come with hex ballpoint on the long arm: the ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling ″round the corner″ screwdriving.
  • In an almost wear-free L-key clip fastener.

Advantage:

  • Solution to the extraneous rust problem: fasten stainless screws with stainless tools
  • Hex-Plus allows socket head screws to live longer
  • Stainless L-keys prevent extraneous rust on stainless screws
  • L-keys are quickly to hand thanks to their size markings
  • Wear-resistant clip material for enhanced durability

Supplied with:

  • 3950/9 Hex-Plus Stainless 1 SB L-key set, metric, stainless, 9 pieces; 9x 3950 PKL L-key, metric, stainless: 1.5x90 mm, 2x101 mm, 2.5x112 mm, 3x123 mm, 4x137 mm, 5x154 mm, 6x172 mm, 8x195 mm, 10x224 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart