Bit-Check 10 BiTorsion 3 SB, 10 pieces

Article no.: 05073418001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05073418001
EAN / GTIN 4013288128157
Manufacturer number 05073418001
L-Number L60020 2990

Description

Description:

  • Robust Bit-Check by Wera.
  • Bit-Checks provide a quick overview of the tools available.
  • Bits not needed are simply reinserted into the set and do not get lost.
  • Simple transportation e.
  • g.
  • in the shirt pocket.
  • Extra-hard bits.
  • BiTorsion bits with an Torsion zonewhere kinetic energy is diverted from peak loads.
  • This greatly extends the product service life.
  • It provides the best possible durability together with the matching holder.
  • Comes with Rapidaptor technology, which allows bits to be attached without any need to actuate the sleeve.
  • The removal of the bit is simple, just by pushing the sleeve forwardfor rapid bit change with just one hand.
  • For the take-up of bits with ¼″ hexagon head drive as per DIN ISO 1173-C 6.
  • 3 and E 6.
  • 3.
  • For insertion in the power screwdriver or for use in the chuck of an electric drill.

Advantage:

  • Upright positionable, multi-component Bit-Check
  • Rapidaptor holder for rapid bit change
  • BiTorsion bits for long service life
  • Tough viscous bits for universal use
  • Take it easy tool finder: colour coding according to profile and size

Supplied with:

  • Bit-Check 10 BiTorsion 3 SB, 10 pieces; 1x 897/4 R Rapidaptor BiTorsion Universal Bit Holder: 1/4″ x 75 mm; 1x 851/1 BTZ bits: PH 2 x 25 mm; 3x 855/1 BTZ bits: PZ 1x25 mm, PZ 2x25 mm, PZ 3x25 mm; 5x 867/1 BTZ TORX® bits: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart