Bit-Check 10 Universal 5 SB, 10 pieces

Article no.: 05073416001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05073416001
EAN / GTIN 4013288128164
Manufacturer number 05073416001
L-Number L60020 4083

Description

Description:

  • Robust Bit-Check by Wera.
  • Bit-Checks provide a quick overview of the tools available.
  • Bits not needed are simply reinserted into the set and do not get lost.
  • Simple transportation e.
  • g.
  • in the shirt pocket.
  • Includes universal holder with stainless sleeve, retaining ring and strong permanent magnet for the take-up of bits with ¼″ hexagon head drive as per DIN ISO 1173-C 6.
  • 3.
  • Can be inserted in the power screwdriver or for use in the chuck of the electric drill.
  • Comes with Torsion bits to combat premature wear; tough viscous for universal use.

Advantage:

  • Upright positionable, multi-component Bit-Check
  • Torsion design against premature wear
  • Includes universal holder for the take-up of bits with 1/4″ hex head drive
  • Tough viscous bits for universal use
  • Holder with strong permanent magnet that holds bits absolutely securely

Supplied with:

  • Bit-Check 10 Universal 5 SB, 10 pieces; 1x 899/4/1 Universal Bit Holder: 1/4″ x 50 mm; 1x 851/1 Z bits: PH 2 x 25 mm; 3x 855/1 Z bits: PZ 1x25 mm, PZ 2x25 mm, PZ 3x25 mm; 5x 867/1 TORX® bits: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart