950/9 Hex-Plus 1 SB L-key set, metric, chrome-plated, 9 pieces

Article no.: 05073391001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Bit tool

    Identification numbers & Classifications

    Article number 05073391001
    EAN / GTIN 4013288030160
    Manufacturer number 05073391001
    L-Number L60020 2174

    Description

    Description:

    • High quality L-key set for hexagonal socket screws in a practical clip fastener out of wear-resistant material, enabling secure storage of the L-keys as well as simple removal.
    • L-keys with Hex-Plus profile: offers a larger contact surface within the screw head.
    • This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess.
    • The ball-end on the long arm allows for reliable working even in difficult installation situations.
    • The precise chrome-plated design ensures high corrosion protection.
    • The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

    Advantage:

    • L-keys for hexagonal socket screws
    • Hex-Plus allows socket head screws to live longer
    • High corrosion protection thanks to chrome-plating
    • L-keys are quickly to hand thanks to their size markings
    • Wear-resistant clip material for enhanced durability

    Supplied with:

    • 950/9 Hex-Plus 1 SB L-key set, metric, chrome-plated, 9 pieces; 9x 950 PKL L-key, metric, chrome-plated: 1.5x90 mm, 2x100 mm, 2.5x112 mm, 3x126 mm, 4x140 mm, 5x160 mm, 6x180 mm, 8x200 mm, 10x219 mm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart