6000 Joker Ratcheting combination wrenches, Imperial, 3/8″ x 159 mm

Article no.: 05073281001
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 05073281001
EAN / GTIN 4013288167361
Manufacturer number 05073281001
L-Number L60020 2711

Description

Description:

  • High quality, imperial, combination ratchet wrench by Wera.
  • Everything that a wrench has to be able to do.
  • And a whole lot more.
  • Faster, better, stylish.
  • Yes, a real Joker.
  • The new generation of combination ratchet wrenches.
  • Suitable for hexagon socket screws, bolts or nuts.
  • Comes with holding function, thanks to the metal plate in the jaw, which reduces the risk of dropping nuts and bolts.
  • The replaceable metal plate in the jaw secures nuts and bolts with its extra hard teeth and reduces the danger of slipping.
  • The integrated limit stop prevents any slipping around the bolt head and allows higher torque to be applied.
  • The double-hex geometry makes for a positive connection with nuts or bolts and reduces the risk of slipping.
  • A return angle of only 30° at the open end prevents any time consuming flipping of the wrench.
  • The ratchet mechanism at the ring end, with an exceptional, fine-tooth mechanism80 teeth in allenables flexibility even in very confined working spaces.
  • The specially forged geometry ensures high torque transfer and strength.
  • The ratchet is manufactured out of high performance chrome molybdenum steel with nickel-chrome coating for high corrosion protection.
  • ″Take it easy″ Tool Finder with colour coding according to sizes.

Advantage:

  • Practical holding function thanks to the metal plate in the jaw
  • Limit stop prevents any slipping
  • The double-hex geometry reduces the risk of slipping
  • Return angle of only 30°
  • With Take it easy tool finder: colour coding by size

Supplied with:

  • 6000 Joker Ratcheting combination wrenches, Imperial, 3/8″ x 159 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart