9507 SB 4-in-1 Bit 2, 2.5; 5; 6 x TX 25 x 37 mm

Article no.: 05073202001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Type of product Bit tool

    Identification numbers & Classifications

    Article number 05073202001
    EAN / GTIN 4013288225276
    Manufacturer number 05073202001
    L-Number L60020 5040

    Description

    Description:

    • Four different screw profiles (hexagonal socket screws sizes 2.
    • 5; 5.
    • 0; 6.
    • 0 and TORX® screws size TX 25) can be operated with just one bit.
    • The enormous space savings make the bit perfect for mobile use.
    • Significant weight savings of over 50 %.
    • The operability of the large profiles is made possible by the spring compression of the small tips.
    • The bit with a 1/4″ hexagon drive (Wera connection series 1) can also be used with e.
    • g.
    • bit ratchets and bitholding screwdrivers with Rapidaptor.

    Advantage:

    • Innovative, extremely compact quadruple bit - only one bit for four different screw sizes
    • Suitable for hexagonal socket screws sizes 2.5; 5.0; 6.0 and TORX® screws TX 25
    • Tough for hard materials
    • 1/4″ hexagon drive (Wera connecting series 1)

    Supplied with:

    • 9507 SB 4-in-1 Bit 2, 2.5; 5; 6 x TX 25 x 37 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart