2090/17 Impact driver set, 17 pieces

Article no.: 05072017001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 05072017001
EAN / GTIN 4013288179777
Manufacturer number 05072017001
L-Number L60020 3369

Description

Description:

  • To loosen and tighten screws without the use of power tools simply by the force of the impact.
  • The Wera impact drivers have a particularly high efficiency thanks to their robust, double-curved design.
  • Impact forces are converted into rotary motion.
  • The use of compressed air equipment becomes unnecessary.
  • The robust textile box offers a very compact storage option for these high quality tools.

Advantage:

  • 2090 impact driver, 90 Nm with many accessories
  • To loosen and tighten screws without the use of power tools
  • Impact forces are converted into rotary motion
  • The double-curved design is particularly efficient
  • 5/16″ hexagon socket take-up

Supplied with:

  • 2090/17 Impact driver set, 17 pieces; 1x 2090 Impact driver 90 Nm: 5/16″ x 142 mm; 2x 851/2 Z bits: PH 2x32 mm, PH 3x32 mm; 1x 851/2 Z bits: PH 4 x 32 mm; 1x 800/2 slotted bits: 2 x 12 x 41 mm; 4x 840/2 Z Bits: 5x30 mm, 6x30 mm, 8x30 mm, 10x30 mm; 1x 840/2 hexagon Bits: 7 x 30 mm; 5x 867/2 Z TORX® bits: TX 30x35 mm, TX 40x35 mm, TX 45x35 mm, TX 50x35 mm, TX 55x35 mm; 2x 870/2 Adaptor: 3/8x5/16″, 1/2x5/16″

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart