Kraftform Kompakt 60, stainless, 17 pieces

Article no.: 05071116001
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit holder

Identification numbers & Classifications

Article number 05071116001
EAN / GTIN 4013288115713
Manufacturer number 05071116001
L-Number L60020 1697

Description

Description:

  • Pouch with bits in a length of 89 mm.
  • Includes Kraftform holder 3816 R with Rapidaptor quick-release chuck and multi-component Kraftform handle for low-fatigue working.
  • Stainless design to prevent the formation of extraneous rust.

Advantage:

  • Solution to the extraneous rust problem: fasten stainless screws with stainless tools
  • Vacuum ice-hardening provides the required hardness and strength
  • Handle/Interchangeable blade system for rapid exchange of the blade
  • Rapidaptor technology for rapid bit change
  • Storage and transport in a robust belt pouch

Supplied with:

  • Kraftform Kompakt 60, stainless, 17 pieces; 1x 3816 R Bitholding screwdriver with Rapidaptor quick-release chuck, stainless: 1/4″ x 119 mm; 3x 3851/4 Bits, stainless: PH 1x89 mm, PH 2x89 mm, PH 3x89 mm; 3x 3855/4 Bits, stainless: PZ 1x89 mm, PZ 2x89 mm, PZ 3x89 mm; 5x 3867/4 TORX® BO bits with bore hole, stainless: TX 10x89 mm, TX 15x89 mm, TX 20x89 mm, TX 25x89 mm, TX 30x89 mm; 1x 3800/4 Bits, stainless: 1 x 5.5 x 89 mm; 4x 3840/4 Bits, stainless: 3x89 mm, 4x89 mm, 5x89 mm, 6x89 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart