Bit-Check 10 Stainless 1, 10 pieces

Article no.: 05071110001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Bit tool

    Identification numbers & Classifications

    Article number 05071110001
    EAN / GTIN 4013288111494
    Manufacturer number 05071110001
    L-Number L60020 2934

    Description

    Description:

    • Bit-Check that can be positioned upright with high quality bits out of stainless steel.
    • Wera stainless tools are manufactured out of stainless steel, thus preventing the formation of unsightly extraneous rust.
    • 9 Wera stainless bits.
    • 1 stainless Rapidaptor quick-release holder.
    • The multi-component Bit-Check is convincing on account of its low weight and the maximum possible degree of compactness.
    • In this respect, the soft material in the lower section of the Bit-Check ensures that the bits are securely held whilst being simple to remove at the same time.
    • The profile and size of the bits are easy to recognise thanks to the Wera ″Take it easy″ Tool Finder with its colour coding and clearly visible imprint.

    Advantage:

    • Upright positionable, multi-component Bit-Check
    • Solution to the extraneous rust problem: fasten stainless screws with stainless tools
    • Vacuum ice-hardening provides the required hardness and strength
    • Rapidaptor technology for rapid bit change
    • Industrial applications possible without any constraints

    Supplied with:

    • Bit-Check 10 Stainless 1, 10 pieces; 1x 3888/4/1 K Rapidaptor Universal Bit Holder, stainless: 1/4″ x 50 mm; 1x 3851/1 TS bits, stainless: PH 2 x 25 mm; 3x 3855/1 TS bits, stainless: PZ 1x25 mm, 2x PZ 2x25 mm; 5x 3867/1 TS TORX® bits, stainless: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart