Kraftform Kompakt 40, 7 pieces

Article no.: 05059298001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Bit tool

    Identification numbers & Classifications

    Article number 05059298001
    EAN / GTIN 4013288096319
    Manufacturer number 05059298001
    L-Number L60020 1943

    Description

    Description:

    • Pouch with 89-mm long bits.
    • Includes 816 R Kraftform holder with Rapidaptor quick-release chuck and multi-component Kraftform handle for low-fatigue working.

    Advantage:

    • Pouch with 89 mm-long bits
    • Kraftform holder with Rapidaptor quick-release chuck
    • Rapidaptor quick-release chuck allows rapid bit change
    • Tough viscous bits for universal use
    • Ergonomic Kraftform handle for low-fatigue working

    Supplied with:

    • Kraftform Kompakt 40, 7 pieces; 1x 816 R Bitholding screwdriver with Rapidaptor quick-release chuck: 1/4″ x 119 mm; 2x 851/4 Z bits: PH 1x89 mm, PH 2x89 mm; 2x 855/4 Z bits: PZ 1x89 mm, PZ 2x89 mm; 2x 800/4 Z bits: 1x5.5x89 mm, 1.2x6.5x89 mm; 1x Hook and Loop Fastener Strip 70: 50 x 70 mm

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart