Kraftform Kompakt 60, 17 pieces

Article no.: 05059295001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit holder

Identification numbers & Classifications

Article number 05059295001
EAN / GTIN 4013288096289
Manufacturer number 05059295001
L-Number L60020 2950

Description

Description:

  • Folding bag with 89 mm long bits.
  • Including Kraftform 816 R bitholding screwdriver with Rapidaptor quick-release chuck and multi-component Kraftform handle for fatigue-free working.
  • Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer.
  • Suitable for manual and machine operated couplings.
  • 17-piece set.

Advantage:

  • Quick-release chuck with Rapidaptor technology
  • Multi-component Kraftform handle of the bit holder for fast and ergonomic screwdriving
  • Hexagonal anti-roll feature against rolling away
  • Hex-Plus allows socket head screws to live longer
  • Suitable for docking with the Wera 2go system.

Supplied with:

  • Kraftform Kompakt 60, 17 pieces; 1x 816 R Bitholding screwdriver with Rapidaptor quick-release chuck: 1/4″ x 119 mm; 3x 851/4 Z bits: PH 1x89 mm, PH 2x89 mm, PH 3x89 mm; 3x 855/4 Z bits: PZ 1x89 mm, PZ 2x89 mm, PZ 3x89 mm; 5x 867/4 Z TORX® BO bits with bore hole: TX 10x89 mm, TX 15x89 mm, TX 20x89 mm, TX 25x89 mm, TX 30x89 mm; 1x 800/4 Z bits: 1 x 5.5 x 89 mm; 4x 840/4 Z bits: 3x89 mm, 4x89 mm, 5x89 mm, 6x89 mm; 1x Hook and Loop Fastener Strip 70: 50 x 70 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart