Kraftform Kompakt 60 Torque 1.2 - 3.0 Nm, 17 pieces

Article no.: 05059293001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Bit holder

    Identification numbers & Classifications

    Article number 05059293001
    EAN / GTIN 4013288169624
    Manufacturer number 05059293001
    L-Number L60020 3428

    Description

    Description:

    • Pouch with bits in a length of 89 mm.
    • Includes torque screwdriver 7441 with Rapidaptor quick-release chuck and multi-component Kraftform handle for low-fatigue working.
    • Suitable for manual and power tool operations.
    • 17-piece; compact handle/interchangeable blade system for torque-controlled tightening.
    • Includes torque holder 7441, settings from 1.
    • 2 to 3.
    • 0 Nm.
    • Adjustable in 0.
    • 10 Nm steps.
    • Simple setting of the required torque value without any special tools.
    • Easy-to-read scale value.
    • Rapidaptor quick-release technology for rapid bit change.
    • Unlimited torque to loosen seized screws.
    • Multi-component Kraftform handle with hard and soft zones for high working speeds, whilst being easy on the hand.
    • Includes 16 bits with a length of 89 mm and a practical pouch for tidy storage.

    Advantage:

    • Adjustable Kraftform torque screwdriver with Rapidaptor quick-release chuck
    • Multi-component Kraftform handle for fast and ergonomic screwdriving
    • Rapidaptor technology for rapid bit change
    • Suitable for manual and power tool operations
    • Practical pouch for tidy storage

    Supplied with:

    • Kraftform Kompakt 60 Torque 1.2 - 3.0 Nm, 17 pieces; 1x Series 7400 Kraftform adjustable torque screwdrivers (0.1-3.0 Nm) with Rapidaptor quick-release chuck: 7441 x 1.2-3.0 Nm; 3x 851/4 Z bits: PH 1x89 mm, PH 2x89 mm, PH 3x89 mm; 3x 855/4 Z bits: PZ 1x89 mm, PZ 2x89 mm, PZ 3x89 mm; 5x 867/4 Z TORX® BO bits with bore hole: TX 10x89 mm, TX 15x89 mm, TX 20x89 mm, TX 25x89 mm, TX 30x89 mm; 1x 800/4 Z bits: 1 x 5.5 x 89 mm; 4x 840/4 Z bits: 3x89 mm, 4x89 mm, 5x89 mm, 6x89 mm

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart