Kraftform Kompakt VDE Stainless 8 extra slim 1, 8 pieces

Article no.: 05059040001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05059040001
EAN / GTIN 4013288220554
Manufacturer number 05059040001

Description

Description:

  • 7 VDE stainless blades, some of which with reduced blade diameter, so that even low-lying screw and spring elements can be easily reached and operated.
  • One 3817 VDE Kraftform bitholding screwdriver for ergonomic screwdriving.
  • In a robust pouch.
  • Individually tested tools as per IEC 60900.
  • Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V.
  • Wera's stainless steel tools are vacuum ice tempered and therefore have the hardness and strength properties required for screw connections.
  • Industrial use is possible without restrictions.
  • The pouch is suitable for attachment to walls, shelves, workshop trolleys and the Wera 2go system thanks to the hook and loop fastener system on the back.

Advantage:

  • Individually tested VDE Stainless blades, some of which with reduced blade diameter
  • Individually tested tool as per IEC 60900 at 10,000 V
  • Blades made of stainless steel to prevent extraneous rust
  • Vacuum ice-hardening provides the required hardness and strength
  • Multi-component VDE-insulated Kraftform handle with anti-roll feature

Supplied with:

  • Kraftform Kompakt VDE Stainless 8 extra slim 1, 8 pieces; 1x 3817 VDE Kraftform Stainless blade-holding handle: 9 x 98 mm; 4x Kraftform Kompakt VDE 3067 i TORX®, stainless: TX 8x154 mm, TX 9x154 mm, TX 10x154 mm, TX 30x154 mm; 3x Kraftform Kompakt VDE 3067 iS TORX®, stainless: TX 15x154 mm, TX 20x154 mm, TX 25x154 mm; 1x Hook and Loop Fastener Strip 70: 50 x 70 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart