Bit-Check 30 Impaktor 2, 30 pieces

Article no.: 05057697001
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification & Classification

Article number 05057697001
Copy
EAN / GTIN 4013288203946
Copy
Manufacturer number 05057697001
Copy
L-Number L60020 4342
Copy
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • 1 Impaktor holder with retaining ring and magnet, 29 Impaktor bits.
  • The Impaktor technology offers an above-average service life even under extreme circumstances thanks to the best possible utilisation of the material properties and the optimised geometry; particularly suitable for use with customary impact drivers; holder with ring magnet for simple holding of even longer and heavier screws, ideal for overhead work.
  • The rough diamond-coating of the bits reduces the risk of a slipping out of the screw head thanks to the enhanced frictional resistance.

Advantage:

  • Upright positionable, multi-component Bit-Check
  • Impaktor technology for above-average service life
  • Particularly suitable for use with customary impact drivers
  • Diamond coating for a secure fit in the screw, literally bites into the screwhead to prevent cam-out
  • Impaktor holder with retaining ring and magnet for bits with 1/4″ hexagon head drive

Supplied with:

  • Bit-Check 30 Impaktor 2, 30 pieces; 1x 897/4 IMP Impaktor holder with retaining ring and magnet: 1/4″ x 75 mm; 7x 851/1 IMP DC Impaktor bits: 2x PH 1x25 mm, 3x PH 2x25 mm, 2x PH 3x25 mm; 7x 855/1 IMP DC Impaktor bits: 2x PZ 1x25 mm, 3x PZ 2x25 mm, 2x PZ 3x25 mm; 11x 867/1 IMP DC Impaktor TORX® bits: 3x TX 25x25 mm, 2x TX 30x25 mm, 2x TX 40x25 mm, TX 10x25 mm, TX 15x25 mm, 2x TX 20x25 mm; 4x 840/1 IMP DC Impaktor bits: 3x25 mm, 4x25 mm, 5x25 mm, 6x25 mm

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart