Bit-Check 6 TX Impaktor 1, 6 pieces

Article no.: 05057693001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05057693001
EAN / GTIN 4013288157744
Manufacturer number 05057693001
L-Number L60020 2821

Description

Description:

  • 6 Wera Impaktor bits tidily arranged in a minimum of space in a practical Bit-Check.
  • The Impaktor technology offers an above-average service life even under extreme circumstances thanks to the best possible utilisation of the material properties and the optimised geometry.
  • The bit tip is coated with tiny diamond particles; this reduces the risk of any slipping out of the screw head thanks to the enhanced frictional resistance.

Advantage:

  • Upright positionable, multi-component Bit-Check
  • Impaktor technology for above-average service life
  • Particularly suitable for use with customary impact drivers
  • Diamond coating for a secure fit in the screw, literally bites into the screwhead to prevent cam-out
  • Take it easy tool finder: colour coding according to profile and size

Supplied with:

  • Bit-Check 6 TX Impaktor 1, 6 pieces; 6x 867/4 IMP DC Impaktor TORX® bits: 2x TX 20x50 mm, 2x TX 25x50 mm, TX 30x50 mm, TX 40x50 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart