Bit-Check 6 PZ Impaktor 1, 6 pieces

Article no.: 05057692001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05057692001
EAN / GTIN 4013288157737
Manufacturer number 05057692001
L-Number L60020 4188

Description

Description:

  • 6 Wera Impaktor bits tidily arranged in a minimum of space in a practical Bit-Check.
  • The Impaktor technology offers an above-average service life even under extreme circumstances thanks to the best possible utilisation of the material properties and the optimised geometry.
  • The bit tip is coated with tiny diamond particles; this reduces the risk of any slipping out of the screw head thanks to the enhanced frictional resistance.

Advantage:

  • Upright positionable, multi-component Bit-Check
  • Impaktor technology for above-average service life
  • Particularly suitable for use with customary impact drivers
  • Diamond coating for a secure fit in the screw, literally bites into the screwhead to prevent cam-out
  • Take it easy tool finder: colour coding according to profile and size

Supplied with:

  • Bit-Check 6 PZ Impaktor 1, 6 pieces; 6x 855/4 IMP DC Impaktor bits: 4x PZ 2x50 mm, 2x PZ 3x50 mm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart