827 T i Kraftform Turbo blade holding handle, 9 x 125 mm

Article no.: 05057481001
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit holder

Identification & Classification

Article number 05057481001
Copy
EAN / GTIN 4013288214607
Copy
Manufacturer number 05057481001
Copy
L-Number L60020 4244
Copy
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • Many users would like to be able to carry out screwdriving processes faster without compromise.
  • With a screwdriver that is precise, allows powerful screwdriving, and is much faster than a conventional screwdriver.
  • A part-time universal gear is the solution: Integrated in the screwdriver handle, it quadruples the working speed with smooth couplingspurely mechanically.
  • One hand holds the front part of the handle, the other hand turns the rear part of the handle.
  • The turbo function can be switched on or off at the push of a button.
  • Turning it off is recommended for tightening and loosening with high torque as well as for fine adjustments.
  • Robust, maintenance-free gear made of steel with a maximum torque of 14Nm when the turbo function is deactivated.
  • With the Wera VDE interchangeable blades individually tested as per IEC 60900, the VDE version of the Kraftform Turbo hand holder 827 T i guarantees fast and safe working even in live environments (up to 1,000 volts).

Advantage:

  • 4 times the screwdriving speed thanks to the turbo function (purely mechanical - without battery)
  • Activate and deactivate the turbo function by a simple push of a button
  • Turbo function especially for smooth couplings
  • Can be used without the turbo function like a normal screwdriver for couplings with steadily increasing torque
  • Robust, maintenance-free gear made of steel

Supplied with:

  • 827 T i Kraftform Turbo blade-holding handle, 9 x 125 mm

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart