Kraftform Kompakt 400 RA Imperial Set 2, 9 pieces

Article no.: 05057474001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05057474001
EAN / GTIN 4013288223364
Manufacturer number 05057474001
L-Number L60020 5037

Description

Description:

  • 9-piece set in a robust textile box.
  • One 411 A RA T-handle adapter screwdriver with ratchet function, for 1/4″ sockets.
  • The integrated ratchet with fine toothing (80 teeth/return angle 4.
  • 5°) eases and accelerates screwdriving without having to reposition the tool.
  • The ratchet mechanism completely embedded in the handle ensures very handy and comfortable work.
  • With reversing lever for comfortable clockwise/counterclockwise direction change in one-hand operation.
  • The ergonomic shape of the handle fills the ball of the hand well, the fingers lie securely in the softly rounded recessed grips.
  • The whole hand comes into contact with the handle, friction loss between hand and handle is avoided.
  • For 1/4″ square head sockets as well as 1/4″ connectors with square head drive, with ball lock.
  • 8 Zyklop sockets with 1/4″ drive.
  • ″Take it easy″ tool finder: With colour coding by sizefor quick and easy identification of the required tool .

Advantage:

  • Ergonomic 2-component handle with finger handle recesses and pleasant surface feel for very high power transmission and fatigue-free working
  • The integrated ratchet with fine toothing ensures fast and safe working
  • Reversing lever for comfortable clockwise/counterclockwise direction change
  • Convenient working thanks to the ratchet mechanism fully embedded in the handle
  • Fast-rotating sleeve for extremely high working speed

Supplied with:

  • Kraftform Kompakt 400 RA Imperial Set 2, 9 pieces; 1x 411 A RA T-handle adapter screwdriver with ratchet function, 1/4″: 1/4″ x 45 mm; 8x 8790 HMA Zyklop 1/4″ socket: 3/16″x23 mm, 7/32″x23 mm, 1/4″x23 mm, 9/32″x23 mm, 5/16″x23 mm, 3/8″x23 mm, 7/16″x23 mm, 1/2″x23 mm; 1x Hook and Loop Fastener Strip 120: 120 x 50 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart