Bit-Check 12 Wood TX HF 1, 12 pieces

Article no.: 05057435001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05057435001
EAN / GTIN 4013288226198
Manufacturer number 05057435001
L-Number L60020 5010

Description

Description:

  • Bits and holder set, particularly suitable for woodworking.
  • With their special geometry and as per the specification Acument Intellectual Properties, the 867/1 TORX® HF bits hold TORX® screws securely on the tool! This is particularly helpful in hard-to-reach work areas where the second hand cannot be used to hold the screw.
  • They are also suitable for Würth ASSY screws as well as Altenloh SPAX T-STAR plus screws.
  • With ″Take it easy″ tool finder: colour coding by size.
  • Ringmagnet Rapidaptor holding tool to hold long and heavy screws.
  • The Bit-Check allows a quick overview of the available tools.
  • Unused bits are simply put back in the holder and will not be lost.
  • Easy transport e.
  • g.
  • in your shirt pocket.
  • The Bit-Check can be set up at the work place, which allows for quick access of the tools.

Advantage:

  • Particularly for wood applications
  • 867/1 TORX® HF bits with holding function for TORX® screws as per the specification Acument Intellectual Properties
  • Also suitable for Würth ASSY screws as well as Altenloh SPAX T-STAR plus screws
  • 1/4″ hexagon drive (Wera connecting series 1)
  • With Take it easy tool finder: colour coding by size

Supplied with:

  • Bit-Check 12 Wood TX HF 1, 12 pieces; 1x 887/4 RR Rapidaptor Universal Bit Holder with ring magnet: 1/4″ x 57 mm; 2x 855/1 Z bits: PZ 1x25 mm, PZ 2x25 mm; 7x 867/1 TORX® HF Bits with holding function: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, 2x TX 25x25 mm, TX 30x25 mm, TX 40x25 mm; 2x 867/1 TORX® bits: TX 20x25 mm, TX 25x25 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart