Bit-Check 12 Wood 2, 12 pieces

Article no.: 05057422001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05057422001
EAN / GTIN 4013288179890
Manufacturer number 05057422001
L-Number L60020 4247

Description

Description:

  • Robust Bit-Check by Wera.
  • Bit-Checks provide a quick overview of the tools available.
  • Bits not needed are simply reinserted into the set and do not get lost.
  • Simple transportation e.
  • g.
  • in the shirt pocket.
  • Includes universal holder with strong permanent magnet for the take-up of bits with ¼″ hexagon head drive.
  • Can be inserted in the power screwdriver or for use in the chuck of the electric drill.
  • Multi-component Bit-Check that can be positioned upright for permanently secure bit storage.

Advantage:

  • Upright positionable Bit-Checks convince due to their functionality in a minimum of space
  • Particularly for wood applications
  • Universal holder with stainless sleeve

Supplied with:

  • Bit-Check 12 Wood 2, 12 pieces; 1x 899/4/1 Universal Bit Holder: 1/4″ x 50 mm; 1x 851/1 Z bits: PH 2 x 25 mm; 4x 855/1 Z bits: PZ 1x25 mm, 2x PZ 2x25 mm, PZ 3x25 mm; 6x 867/1 TORX® bits: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm, TX 40x25 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart