Bit-Check 12 Diamond 1, 12 pieces

Article no.: 05057421001
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification & Classification

Article number 05057421001
Copy
EAN / GTIN 4013288180025
Copy
Manufacturer number 05057421001
Copy
L-Number L60020 3578
Copy
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • Bits with tiny diamond particles on the bit tip.
  • This ensures a secure fit in the screw head, reduces the contact pressure required and lowers the risk of slipping.
  • BiTorsion bits with a torsion zonewhere kinetic energy is diverted from peak loads.
  • This greatly extends the product service life.
  • Comes with Rapidaptor technology, which allows bits to be attached without any need to actuate the sleeve.
  • The removal of the bit is simple, just by pushing the sleeve forwardfor rapid bit change with just one hand.
  • For insertion in the power screwdriver or into the chuck of the power drill.
  • The multi-component Bit-Check is convincing on account of its low weight and the maximum possible degree of compactness.
  • In this respect, the soft material in the lower section of the Bit-Check ensures that the bits are securely held whilst being simple to remove at the same time.
  • The profile and size of the bits are easy to recognise thanks to the Wera ″Take it easy″ Tool Finder with its colour coding and clearly visible imprint.

Advantage:

  • Upright positionable Bit-Checks convince due to their functionality in a minimum of space
  • BiTorsion bits for long service life
  • Diamond coating for a secure fit in the screw, literally bites into the screwhead to prevent cam-out
  • Rapidaptor holder for rapid bit change
  • Take it easy tool finder: colour coding according to profile and size

Supplied with:

  • Bit-Check 12 Diamond 1, 12 pieces; 1x 889/4/1 K Rapidaptor Universal Bit Holder: 1/4″ x 50 mm; 3x 851/1 BDC bits: PH 1x25 mm, 2x PH 2x25 mm; 3x 855/1 BDC bits: PZ 1x25 mm, 2x PZ 2x25 mm; 5x 867/1 BDC TORX® bits: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart