Bit-Check 10 Zyklop Mini BiTorsion 1, 10 pieces

Article no.: 05057418001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 05057418001
EAN / GTIN 4013288195951
Manufacturer number 05057418001
L-Number L60020 3710

Description

Description:

  • Many tools in a minimum of space.
  • The sorting according to drive and size allows rapid accessing of the bits.
  • The Wera Mini ratchet: drop-forged, full-steel design.
  • Fine-pitched mechanism with 60 teeth that allows a small return angle of only 6° for precise work.
  • Simple left/right switchover.
  • Ergonomically-designed ratchet head and lever.

Advantage:

  • 1/4″ Mini ratchet and tough viscous bits
  • Ideal for working in confined spaces
  • With Take it easy tool finder: colour coding by size

Supplied with:

  • Bit-Check 10 Zyklop Mini BiTorsion 1, 10 pieces; 1x 8001 A Bit Ratchet ¼″: 1/4″ x 87 mm; 2x 851/1 BTZ bits: PH 1x25 mm, PH 2x25 mm; 2x 855/1 BTZ bits: PZ 1x25 mm, PZ 2x25 mm; 3x 867/1 BTZ TORX® bits: TX 15x25 mm, TX 20x25 mm, TX 25x25 mm; 2x 840/1 BTZ bits: 4x25 mm, 5x25 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart