Bit-Check 10 Impaktor 4, 10 pieces

Article no.: 05057417001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05057417001
EAN / GTIN 4013288180148
Manufacturer number 05057417001
L-Number L60020 4191

Description

Description:

  • The Impaktor technology ensures an above-average longer service life even under extreme conditions.
  • Increased frictional resistance from the rough diamond particles on the tip of the bit prevent any slipping out of the screw head.
  • Impaktor holder to cushion any extreme impulse peaks.
  • Special torsion effect thanks to the double torsion spring.
  • Particularly suitable for use in conventional impact screwdrivers.
  • The multi-component Bit-Check is convincing on account of its low weight and the maximum possible degree of compactness.
  • In this respect, the soft material in the lower section of the Bit-Check ensures that the bits are securely held whilst being simple to remove at the same time.
  • The profile and size of the bits are easy to recognise thanks to the Wera ″Take it easy″ Tool Finder with its colour coding and clearly visible imprint.

Advantage:

  • Upright positionable, multi-component Bit-Check
  • Impaktor technology for above-average service life
  • Impaktor holder to absorb extreme impulse peaks
  • Diamond coating for a secure fit in the screw, literally bites into the screwhead to prevent cam-out
  • Take it easy tool finder: colour coding according to profile and size

Supplied with:

  • Bit-Check 10 Impaktor 4, 10 pieces; 1x 897/4 IMP Impaktor holder with retaining ring and magnet: 1/4″ x 75 mm; 4x 855/1 IMP DC Impaktor bits: 3x PZ 2x25 mm, PZ 3x25 mm; 5x 867/1 IMP DC Impaktor TORX® bits: 2x TX 20x25 mm, 2x TX 25x25 mm, TX 30x25 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart