Bit-Safe 61 Universal 1, 61 pieces

Article no.: 05057122001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05057122001
EAN / GTIN 4013288100689
Manufacturer number 05057122001
L-Number L60020 1851

Description

Description:

  • Comprehensive 61-piece bit set by Wera in a robust Bit-Safe.
  • Provides a quick overview of the tools available and bits not needed are simply reinserted into the set and do not get lost.
  • 1 universal holder with Rapidaptor technology: allows bits to be attached without any need to actuate the sleeve.
  • The removal of the bit is simple, just by pushing the sleeve forwardfor rapid bit change with just one hand.
  • The strong permanent magnet holds the bits absolutely securely.
  • Can be inserted in the power screwdriver or for use in the chuck of the electric drill.

Advantage:

  • The Bit-Safes in textile box convince due to their functionality in a minimum of space
  • Universal holder with strong permanent magnet and quick-release chuck
  • Torsion design against premature wear
  • 61-piece

Supplied with:

  • Bit-Safe 61 Universal 1, 61 pieces; 1x 889/4/1 K Rapidaptor Universal Bit Holder: 1/4″ x 50 mm; 15x 851/1 TZ bits: 3x PH 1x25 mm, 10x PH 2x25 mm, 2x PH 3x25 mm; 15x 855/1 TZ bits: 3x PZ 1x25 mm, 10x PZ 2x25 mm, 2x PZ 3x25 mm; 16x 867/1 TZ TORX® bits: 2x TX 10x25 mm, 3x TX 15x25 mm, 3x TX 20x25 mm, 3x TX 25x25 mm, 3x TX 30x25 mm, 2x TX 40x25 mm; 3x 800/1 TZ bits: 0.6x4.5x25 mm, 1x5.5x25 mm, 1.2x6.5x25 mm; 11x 840/1 Z bits: 3x 2.5x25 mm, 3x 3x25 mm, 3x 4x25 mm, 2x 5x25 mm; 1x Hook and Loop Fastener Strip 120: 120 x 50 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart