Bit-Check 10 TX Universal 2, 10 pieces

Article no.: 05057115001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05057115001
EAN / GTIN 4013288127747
Manufacturer number 05057115001
L-Number L60020 1977

Description

Description:

  • Robust Bit-Check by Wera.
  • Bit-Checks provide a quick overview of the tools available.
  • Bits not needed are simply reinserted into the set and do not get lost.
  • Simple transportation e.
  • g.
  • in the shirt pocket.
  • Includes universal holder with quick-release chuck: the Rapidaptor technology allows bits to be attached without any need to actuate the sleeve.
  • The removal of the bit is simple, just by pushing the sleeve forwardfor rapid bit change with just one hand.
  • For the take-up of bits with ¼″ hexagon head drive as per DIN ISO 1173-C 6.
  • 3.
  • Can be inserted in the power screwdriver or for use in the chuck of the electric drill.
  • Comes with tough viscous TORX® bits for universal use.

Advantage:

  • Upright positionable, multi-component Bit-Check
  • Rapidaptor holder for rapid bit change
  • Tough viscous bits for universal use
  • In handy and robust Bit-Check
  • For use with power tools

Supplied with:

  • Bit-Check 10 TX Universal 2, 10 pieces; 1x 888/4/1 K Rapidaptor Universal Bit Holder: 1/4″ x 50 mm; 9x 867/1 TORX® bits: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm, TX 40x25 mm, TX 6x25 mm, TX 8x25 mm, TX 9x25 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart