Kraftform Kompakt 71 Security, 32 pieces

Article no.: 05057114001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 05057114001
EAN / GTIN 4013288228352
Manufacturer number 05057114001
L-Number 676102 32

Description

Description:

  • 32-piece set with 816 R Kraftform bitholding screwdriver with Rapidaptor quick-release chuck and multi-component Kraftform handle for fatigue-free working.
  • Rapidaptor universal holder with strong permanent magnet, which even holds big and heavy screws.
  • Throw in the 30 bits and the user is equipped for almost every application.
  • In a robust textile box; suitable for Wera 2go.

Advantage:

  • 32-piece set
  • Strong permanent magnet
  • Rapidaptor quick-release chuck allows rapid bit change
  • Tough viscous bits for universal use
  • Assortment in robust textile box with low weight for easy transport

Supplied with:

  • Kraftform Kompakt 71 Security, 32 pieces; 1x 816 R Bitholding screwdriver with Rapidaptor quick-release chuck: 1/4″ x 119 mm; 1x 889/4/1 K Rapidaptor Universal Bit Holder: 1/4″ x 50 mm; 9x 867/1 Z TORX® BO bits with bore hole: TX 7x25 mm, TX 8x25 mm, TX 9x25 mm, TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm, TX 40x25 mm; 6x 840/1 Z Tamper-proof Hex-Plus BO bits: 2x25 mm, 2.5x25 mm, 3x25 mm, 4x25 mm, 5x25 mm, 6x25 mm; 4x 868/1 Z Square-Plus bits: # 0x25 mm, # 1x25 mm, # 2x25 mm, # 3x25 mm; 4x 871/1 TORQ-SET® Mplus bits, 25 mm: 6x25 mm, 8x25 mm, 10x25 mm, 1/4″x25 mm; 3x 875/1 TRI-WING® bits, 25 mm: 1x25 mm, 2x25 mm, 3x25 mm; 4x 857/1 Z Spanner bits: 4x25 mm, 6x25 mm, 8x25 mm, 10x25 mm; 1x 9478 Kraftform Kompakt 70/71 Textile box, empty: 160 x 95 x 65 mm; 1x Hook and Loop Fastener Strip 120: 120 x 50 mm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart