Kraftform Kompakt 27 Set 1, 7 pieces

Article no.: 05051510001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05051510001
EAN / GTIN 4013288226556
Manufacturer number 05051510001
L-Number L60020 4985

Description

Description:

  • Wera compact tools with multi-component Kraftform handle for high working speeds and particularly ergonomic screwdriving.
  • Bit magazine integrated in the handle, 6 bits with Torsion zone to prevent the bit tip from twisting at high loads.
  • This significantly increases product life.
  • With Take it easy tool finder: Colour coding by profile and size stamping.
  • Bit holder with strong permanent magnet for secure seating of the bit.

Advantage:

  • Bit-holding handle with bit magazine
  • Bit holder with strong permanent magnet which holds bits firmly
  • Magazine integrated in the handle for bit storage
  • With 6 BiTorsion bits in the magazine: Phillips-head Phillips and Pozidriv, TORX® and slotted; tough
  • Take it easy tool finder: colour coding according to profile and size

Supplied with:

  • Kraftform Kompakt 27 Set 1, 7 pieces; 1x 828/1 Bitholding screwdriver, with strong permanent magnet; magazine for 6 bits in the handle: 1/4″; 2x 851/1 BTZ bits: PH 1x25 mm, PH 2x25 mm; 1x 855/1 BTZ bits: PZ 2 x 25 mm; 2x 867/1 BTZ TORX® bits: TX 20x25 mm, TX 25x25 mm; 1x 800/1 BTZ bits: 0.8 x 5.5 x 25 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart