838 RA-R M Bitholding screwdriver with ratchet functionality, 1/4″, 1/4″ x 123.5 mm

Article no.: 05051493001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 05051493001
    EAN / GTIN 4013288229748
    Manufacturer number 05051493001
    L-Number L60020 5164

    Description

    Description:

    • Bitholding screwdriver with intuitive ratchet functionality.
    • The ratchet mechanism with fine toothing integrated in the handle (36 teeth/return angle 10°) eases and accelerates screwdriving without having to reposition the tool.
    • Turning the tool speeds up work.
    • The ratchet mechanism completely embedded in the handle ensures very handy and effortless work.
    • Ergonomic switching to clockwise/counterclockwise or position 0.
    • Kraftform Plus handle for ergonomic screwdriving, avoiding blisters and calluses.
    • Magnetic bitholding screwdriver for bits with 1/4″ external hexagon drive as per DIN ISO 1173-C 6.
    • 3 and E 6.
    • 3 (ISO 1173).
    • The Rapidaptor quick-release chuck allows lightning-fast bit changes without any extra tools.
    • The strong permanent magnet holds the bits firmly.

    Advantage:

    • Bitholding screwdriver with Rapidaptor quick-release chuck for bits with 1/4″ external hexagon drive as per DIN ISO 1173-C 6.3 and E 6.3 and Wera series 1 and 4
    • Ratchet mechanism integrated in the handle
    • The integrated ratchet with fine toothing ensures fast and safe working
    • High working speed: The ratchet mechanism allows to ″spin″ when screwdriving
    • Ergonomic intuitive switching to clockwise/counterclockwise or position 0

    Supplied with:

    • 838 RA-R M Bitholding screwdriver with ratchet functionality, 1/4″, 1/4″ x 123.5 mm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart