813 R ESD Bitholding screwdriver, non-magnetic, 1/4″ x 90 mm

Article no.: 05051273001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 05051273001
EAN / GTIN 4013288103901
Manufacturer number 05051273001
L-Number L60020 1747

Description

Description:

  • High quality bit holder for ESD-safe working.
  • The electrical surface resistance of the Wera ESD material is at 106109 Ohm.
  • This dependably protects components against electrostatic energy and associated damage.
  • The Rapidaptor quick-release chuck enables rapid bit change without needing any special tools.
  • Kraftform Plus handle for pleasant, ergonomic working that makes blisters and calluses a thing of the past.
  • Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer.
  • Suitable for bits with ¼″ hexagon head drive as per DIN ISO 1173-C 6.
  • 3 and E 6.
  • 3 (ISO 1173).

Advantage:

  • ESD bit holder for ESD-safe working
  • Surface resistance of ≤ 109 Ohm
  • Multi-component Kraftform handle for fast and ergonomic screwdriving
  • Hexagonal anti-roll feature against rolling away
  • 1/4″ hexagon take-up with Rapidaptor quick-release chuck

Supplied with:

  • 813 R ESD Bitholding screwdriver, non-magnetic, 1/4″ x 90 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart