Kraftform Kompakt 838 RA-R M Set 1, 15 pieces

Article no.: 05051061001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 05051061001
EAN / GTIN 4013288229779
Manufacturer number 05051061001
L-Number L60020 5142

Description

Description:

  • 15-piece ratchet screwdriver set.
  • Bitholding screwdriver with intuitive ratchet functionality.
  • The ratchet mechanism with fine toothing integrated in the handle (36 teeth/return angle 10°) eases and accelerates screwdriving without having to reposition the tool.
  • Spinning the tool is also possible.
  • The ratchet mechanism completely embedded in the handle ensures very handy and comfortable work.
  • Ergonomic switching to clockwise/counterclockwise or position 0.
  • Kraftform Plus handle for comfortable ergonomic screwdriving, avoiding blisters and calluses.
  • Magnetic bitholding screwdriver for bits with 1/4″ external hexagon drive as per DIN ISO 1173-C 6.
  • 3 and E 6.
  • 3 (ISO 1173).
  • The Rapidaptor quick-release chuck allows lightning-fast bit changes without any extra tools.
  • The strong permanent magnet holds the bits firmly.
  • 13 tough bits for universal use (Phillips-head Phillips and Pozidriv, TORX®, slotted and hexagonal socket), 89 mm length; chemically nickel-plated.

Advantage:

  • Bitholding screwdriver with Rapidaptor quick-release chuck for bits with 1/4″ external hexagon drive as per DIN ISO 1173-C 6.3 and E 6.3 and Wera series 1 and 4
  • Ratchet mechanism integrated in the handle
  • The integrated ratchet with fine toothing ensures fast and safe working
  • High working speed: The ratchet mechanism allows to ″spin″ when screwdriving
  • Ergonomic intuitive switching to clockwise/counterclockwise or position 0

Supplied with:

  • Kraftform Kompakt 838 RA-R M Set 1, 15 pieces; 1x 838 RA-R M Bitholding screwdriver with ratchet functionality, 1/4″: 1/4″ x 123.5 mm; 3x 851/4 Z bits: PH 1x89 mm, PH 2x89 mm, PH 3x89 mm; 3x 855/4 Z bits: PZ 1x89 mm, PZ 2x89 mm, PZ 3x89 mm; 4x 867/4 Z TORX® bits: TX 10x89 mm, TX 15x89 mm, TX 20x89 mm, TX 25x89 mm; 3x 840/4 Z bits: 3x89 mm, 4x89 mm, 5x89 mm; 1x 800/4 Z bits: 1 x 5.5 x 89 mm; 1x Hook and Loop Fastener Strip 70: 50 x 70 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart