Kraftform Kompakt 838 RA S Set 1, 14 pieces

Article no.: 05051060001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 05051060001
EAN / GTIN 4013288229755
Manufacturer number 05051060001
L-Number L60020 5143

Description

Description:

  • 14-piece ratchet screwdriver set.
  • Bitholding screwdriver with intuitive ratchet functionality.
  • Turning the tool speeds up work.
  • The ratchet mechanism completely embedded in the handle ensures very handy and effortless work.
  • Ergonomic switching to clockwise/counterclockwise or position 0.
  • Kraftform Plus handle for ergonomic screwdriving, avoiding blisters and calluses.
  • Magnetic bitholding screwdriver for bits with 1/4″ external hexagon drive.
  • 13 tough bits for universal use (Phillips-head Phillips and Pozidriv, TORX®, hexagonal socket and slotted), 50 mm length; chemically nickel-plated, some with ″Take it easy″ Tool finder: With size stamping and colour coding by output to help you find the required bit easily.

Advantage:

  • Extremely small bitholding screwdriver for bits with 1/4″ external hexagon drive
  • Ratchet mechanism integrated in the handle
  • The integrated ratchet with fine toothing ensures fast and safe working
  • High working speed: The ratchet mechanism allows to ″spin″ when screwdriving
  • Ergonomic intuitive switching to clockwise/counterclockwise or position 0

Supplied with:

  • Kraftform Kompakt 838 RA S Set 1, 14 pieces; 1x 838 RA S Bitholding screwdriver with ratchet functionality, 1/4″: 1/4″ x 102 mm; 2x 851/4 BTZ bits: PH 1x50 mm, PH 2x50 mm; 2x 855/4 BTZ bits: PZ 1x50 mm, PZ 2x50 mm; 4x 867/4 BTZ TORX® bits: TX 10x50 mm, TX 15x50 mm, TX 20x50 mm, TX 25x50 mm; 4x 840/4 BTZ bits: 2.5x50 mm, 3x50 mm, 4x50 mm, 5x50 mm; 1x 800/4 BTZ bits: 0.8 x 5.5 x 50 mm; 1x Hook and Loop Fastener Strip 70: 50 x 70 mm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart