Kraftform Kompakt 60, Imperial, 17 pieces

Article no.: 05051042001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Bit holder

    Identification numbers & Classifications

    Article number 05051042001
    EAN / GTIN 4013288156037
    Manufacturer number 05051042001
    L-Number L60020 2432

    Description

    Description:

    • Pouch with bits in a length of 89 mm.
    • Comes with a Kraftform holder (816 R) with Rapidaptor quick-release chuck and multi-component Kraftform handle for low-fatigue working.
    • Kraftform Plus: Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer.
    • Suitable for both manual and power tool operations; 17-piece.

    Advantage:

    • Suitable for manual and power tool operations
    • Smooth hard zones for high speed turning, soft grip zones for high torque transfer
    • Rapidaptor quick-release chuck
    • Tough viscous bits for universal use
    • In robust pouch

    Supplied with:

    • Kraftform Kompakt 60 Imperial, 17 pieces; 1x 816 R Bitholding screwdriver with Rapidaptor quick-release chuck: 1/4″ x 119 mm; 3x 851/4 Z bits: PH 1x89 mm, PH 2x89 mm, PH 3x89 mm; 5x 867/4 Z TORX® BO bits with bore hole: TX 10x89 mm, TX 15x89 mm, TX 20x89 mm, TX 25x89 mm, TX 30x89 mm; 1x 800/4 Z bits: 1 x 5.5 x 89 mm; 4x 840/4 Z bits: 3/32″x89 mm, 1/8″x89 mm, 5/32″x89 mm, 3/16″x89 mm; 3x 868/4 Square-Plus bits: # 1x89 mm, # 2x89 mm, # 3x89 mm; 1x Hook and Loop Fastener Strip 70: 50 x 70 mm

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart