Kraftform Kompakt 60 RA, Imperial, 17 pieces

Article no.: 05051041001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Bit tool

    Identification numbers & Classifications

    Article number 05051041001
    EAN / GTIN 4013288155306
    Manufacturer number 05051041001
    L-Number L60020 2566

    Description

    Description:

    • 17-piece set with bits in a length of 89 mm in a practical pouch.
    • 1 holder 816 RA Kraftform with ratchet function: fine-toothing for a small return angle, switchover ring (right, fixed, left), maximum torque of up to 50 Newton metres.
    • ¼″ hexagon socket head take-up and Rapidaptor technology for low-fatigue working and rapid bit change; magnetic.
    • Can also be used directly with a power tool.

    Advantage:

    • Suitable for manual and power tool operations
    • Smooth hard zones for high speed turning, soft grip zones for high torque transfer
    • Ratchet functionality
    • Fine-pitched teeth for small return angle; switchover ring (right, fixed, left)
    • Maximum torque of up to 50 Newton metres

    Supplied with:

    • Kraftform Kompakt 60 RA, Imperial, 17 pieces; 1x 816 RA Ratchet screwdriver: 1/4″ x 142 mm; 3x 851/4 Z bits: PH 1x89 mm, PH 2x89 mm, PH 3x89 mm; 5x 867/4 Z TORX® BO bits with bore hole: TX 10x89 mm, TX 15x89 mm, TX 20x89 mm, TX 25x89 mm, TX 30x89 mm; 1x 800/4 Z bits: 1 x 5.5 x 89 mm; 4x 840/4 Z bits: 3/32″x89 mm, 1/8″x89 mm, 5/32″x89 mm, 3/16″x89 mm; 3x 868/4 Square-Plus bits: # 1x89 mm, # 2x89 mm, # 3x89 mm

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart