Kraftform Kompakt 27 XL Universal Imperial Set 1, 7 pieces

Article no.: 05051032001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 05051032001
EAN / GTIN 4013288229724
Manufacturer number 05051032001

Description

Description:

  • Bit set for universal use.
  • Bitholding screwdriver with 300 mm long blade and very slim, lockable bit mounting to reach areas which are difficult to access.
  • Thanks to the particularly slim design, even screws in very tight installation spaces can be operated.
  • Multi-component Kraftform handle for high working speeds and particularly ergonomic screwdriving.
  • Magazine integrated in the handle for bit storage.
  • 6 tough, 25 mm length bits (Phillips-head Phillips and Pozidriv and TORX®).
  • This set replaces a 6-piece screwdriver set and reduces the necessary equipment to a minimum.
  • With hexagon anti-roll protection against rolling away.

Advantage:

  • With 6 bits in the magazine: Phillips-head Phillips, slotted and square head (Robertson); tough
  • For universal use
  • 300 mm long rigid blade
  • Bit holder with very slim design for work in confined spaces
  • Secure bit holding feature due to locking mechanism. With strong permanent magnet.

Supplied with:

  • Kraftform Kompakt 27 XL Universal Imperial Set 1, 7 pieces; 2x 851/1 Z bits: PH 1x25 mm, PH 2x25 mm; 2x 800/1 Z bits: 1x5.5x25 mm, 1.2x6.5x25 mm; 2x 868/1 Z Square-Plus bits: # 1x25 mm, # 2x25 mm; 1x : 1/4″ x 300 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart