Kraftform Kompakt Pistol RA, 7 pieces

Article no.: 05051030001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05051030001
EAN / GTIN 4013288180360
Manufacturer number 05051030001
L-Number L60020 4904

Description

Description:

  • Wera compact tool with multi-component Kraftform pistol handle for high working speeds and particularly ergonomic screwdriving.
  • Integrated bit magazine in the handle.
  • Includes a ratchet: fine-toothing with a small return angle of only 8°, switchover (right, fixed, left), maximum torque of up to 50 Newton metres; hexagonal blade with ¼″ hexagon socket head take-up and Rapidaptor technology, magnetic.
  • 6 bits PH, PZ and TORX® in a length of 25 mm that fit in holders as per DIN ISO 1173-D 6.
  • 3.
  • Comes with a practical holster for belt attachment.

Advantage:

  • Fine-toothing for a small return angle of only 8°
  • Simple to use switchover ring
  • Quick-release chuck with Rapidaptor technology
  • Strong permanent magnet for secure fit of bits
  • Multi-component Kraftform pistol handle for greater leverage effect

Supplied with:

  • Kraftform Kompakt Pistol RA, 7 pieces; 1x 814 RA Kraftform ratchet: 1/4″; 2x 851/1 Z bits: PH 1x25 mm, PH 2x25 mm; 2x 855/1 Z bits: PZ 1x25 mm, PZ 2x25 mm; 2x 867/1 TORX® bits: TX 20x25 mm, TX 25x25 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart