Kraftform Kompakt 27 XL Universal 1, 7 pieces

Article no.: 05051028001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 05051028001
    EAN / GTIN 4013288229588
    Manufacturer number 05051028001

    Description

    Description:

    • Bit set for universal use.
    • Bitholding screwdriver with 300 mm long blade and very slim, lockable bit mounting to reach areas which are difficult to access.
    • Thanks to the particularly slim design, even screws in very tight installation spaces can be operated.
    • Multi-component Kraftform handle for high working speeds and particularly ergonomic screwdriving.
    • Magazine integrated in the handle for bit storage.
    • 6 tough, 25 mm length bits (Phillips-head Phillips and Pozidriv and TORX®).
    • This set replaces a 6-piece screwdriver set and reduces the necessary equipment to a minimum.
    • With hexagon anti-roll protection against rolling away.

    Advantage:

    • For universal use
    • 300 mm long rigid blade
    • Bit holder with very slim design for work in confined spaces
    • Secure bit holding feature due to locking mechanism. With strong permanent magnet.
    • Compact stainless steel holder for bits with 1/4″- external hexagon drive as per DIN 3126, ISO 1173 Form C 6.3 and E 6,3

    Supplied with:

    • Kraftform Kompakt 27 XL Universal 1, 7 pieces; 2x 851/1 BTZ bits: PH 1x25 mm, PH 2x25 mm; 1x 855/1 BTZ bits: PZ 2 x 25 mm; 3x 867/1 BTZ TORX® bits: TX 25x25 mm, TX 15x25 mm, TX 20x25 mm; 1x : 1/4″ x 300 mm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart