Kraftform Kompakt 26 with pouch, 7 pieces

Article no.: 05051025001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Bit tool

    Identification numbers & Classifications

    Article number 05051025001
    EAN / GTIN 4013288098948
    Manufacturer number 05051025001
    L-Number L60020 3534

    Description

    Description:

    • Wera compact tools enable both manual as well as power tool operations at the same time.
    • The handle/interchangeable blade system in a compact design with various blade tips in the smallest of spaces makes the user more mobile and flexible.
    • Suitable for bits with ¼″ hexagon head drive as per DIN ISO 1173-C 6.
    • 3 and E 6.
    • 3 (ISO 1173) and Wera connecting series 1 and 4.
    • Comes with an adaptor, bayonet and Rapidaptor technology.
    • Kraftform handle with anti-roll feature, multi-component for particularly ergonomic screwdriving.
    • Integrated magazine for bit storage.
    • The telescopic bayonet bladewhich can be lowered into the handletogether with the quick-release chuck allows fast manual work even in confined installation situations when the blade is retracted.
    • The blade can be extended by simply actuating the locking sleeve.
    • The bayonet holder can then be used as a fully-fledged screwdriver.
    • The bayonet blade can be removed and used as a power tool adaptor, but can also be retracted once again to its original position.
    • Includes practical belt pouch.

    Advantage:

    • Retractable bayonet blade
    • Integrated magazine for bit storage
    • Tough viscous bits for universal use
    • In robust pouch
    • Ergonomic Kraftform handle for low-fatigue working

    Supplied with:

    • Kraftform Kompakt 26 with pouch, 7 pieces; 1x 889/4 R Rapidaptor Universal Bit Holder: 1/4″ x 100 mm; 2x 851/1 Z bits: PH 1x25 mm, PH 2x25 mm; 2x 800/1 Z bits: 1x5.5x25 mm, 1.2x6.5x25 mm; 2x 868/1 Z Square-Plus bits: # 1x25 mm, # 2x25 mm; 1x Hook and Loop Fastener Strip 70: 50 x 70 mm

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart