Kraftform Kompakt 22 with pouch, 7 pieces

Article no.: 05051023001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05051023001
EAN / GTIN 4013288098924
Manufacturer number 05051023001
L-Number L60020 1846

Description

Description:

  • Wera compact tools enable both manual as well as power tool operations at the same time.
  • The handle/interchangeable blade system in a compact design with various blade tips in the smallest of spaces makes the user more mobile and flexible.
  • Suitable for bits with ¼″ hexagon head drive as per DIN ISO 1173-C 6.
  • 3 and E 6.
  • 3 (ISO 1173) and Wera connecting series 1 and 4.
  • Comes with an adaptor, bayonet and Rapidaptor technology.
  • Kraftform handle with anti-roll feature, multi-component for particularly ergonomic screwdriving.
  • Integrated magazine for bit storage.
  • The telescopic bayonet bladewhich can be lowered into the handletogether with the quick-release chuck allows fast manual work even in confined installation situations when the blade is retracted.
  • The blade can be extended by simply actuating the locking sleeve.
  • The bayonet holder can then be used as a fully-fledged screwdriver.
  • The bayonet blade can be removed and used as a power tool adaptor, but can also be retracted once again to its original position.
  • Includes practical belt pouch.

Advantage:

  • Kraftform holder with bayonet blade and Rapidaptor quick-release chuck
  • Kraftform handle with anti-roll feature, multi-component and integrated magazine
  • Retractable bayonet blade
  • Tough viscous bits for universal use
  • In robust pouch

Supplied with:

  • Kraftform Kompakt 22 with pouch, 7 pieces; 1x 889/4 R Rapidaptor Universal Bit Holder: 1/4″ x 100 mm; 3x 855/1 Z bits: PZ 1x25 mm, 2x PZ 2x25 mm; 3x 867/1 TORX® bits: TX 15x25 mm, TX 20x25 mm, TX 25x25 mm; 1x Hook and Loop Fastener Strip 70: 50 x 70 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart