Kraftform Kompakt 20 Tool Finder 2 with pouch, 13 pieces

Article no.: 05051017001
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 05051017001
Copy
EAN / GTIN 4013288211224
Copy
Manufacturer number 05051017001
Copy
L-Number L60020 4343
Copy
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • 13-piece Kraftform Kompakt set with 6x 25mm long and 6x 89mm long bits.
  • Wera's compact tools allow the simultaneous use of both types of screw connections; ″hand″ or ″machine″.
  • The handle blade-change system in a compact design with different compact blade tips makes the user mobile and flexible.
  • Suitable for bits with ¼″ hexagonal drive as per DIN ISO 1173-C 6.
  • 3 and E 6.
  • 3 (ISO 1173) and Wera connection series 1 and 4.
  • With connecting adapter, bayonet, Rapidaptor technology, Kraftform handle with anti-roll protection, multi-components allow for particularly ergonomic screwdriving.
  • Integrated magazine for storing 25mm long bits.
  • This set replaces a 12-piece screwdriver set and reduces the necessary equipment to a minimum.
  • Profile and size of the bits are easily recognizable due to the Wera ″Take it easy″ tool finder with its colour coding and easily visible labels.

Advantage:

  • Kraftform bit hand-holder with bayonet blade and Rapidaptor quick-change chuck
  • Kraftform handle with anti-roll feature, multi-component and integrated magazine
  • Retractable bayonet blade
  • 6x25mm bits with ″Take it easy″ tool finder: colour coding by profile and size stamping and 6x89mm bits
  • In robust pouch

Supplied with:

  • Kraftform Kompakt 20 Tool Finder 2 with pouch, 13 pieces; 1x 889/4 R Rapidaptor Universal Bit Holder: 1/4″ x 100 mm; 2x 851/1 BTZ bits: PH 1x25 mm, PH 2x25 mm; 2x 855/1 BTZ bits: PZ 1x25 mm, PZ 2x25 mm; 2x 867/1 BTZ TORX® bits: TX 20x25 mm, TX 25x25 mm; 2x 851/4 Z bits: PH 1x89 mm, PH 2x89 mm; 2x 855/4 Z bits: PZ 1x89 mm, PZ 2x89 mm; 2x 867/4 Z TORX® bits: TX 20x89 mm, TX 25x89 mm; 1x Hook and Loop Fastener Strip 70: 50 x 70 mm

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart