Kraftform Kompakt 20 Tool Finder 1 with pouch, 7 pieces

Article no.: 05051016001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Bit tool

    Identification numbers & Classifications

    Article number 05051016001
    EAN / GTIN 4013288185327
    Manufacturer number 05051016001
    L-Number L60020 3535

    Description

    Description:

    • Wera compact tools enable the simultaneous use for the two types of fastening ″manual″ and ″power tool″.
    • The handle/interchangeable system in a compact design with various blade tips in a minimum of space make the user mobile and flexible.
    • Suitable for bits with 1/4″ hexagon head drive as per DIN ISO 1173-C 6.
    • 3 und E 6.
    • 3 (ISO 1173) and Wera connecting series 1 and 4.
    • Comes with an extension, bayonet, Rapidaptor technology.
    • Kraftform handle with non-roll feature, multi-component for particularly ergonomic screwdriving.
    • Integrated magazine for the storage of the bits.
    • In this way, this set replaces a 6-piece screwdriver set and reduces the equipment required to a minimum.
    • The profile and size of the bits are easy to recognise thanks to the Wera ″Take it easy″ Tool Finder with its colour coding and clearly visible imprint.

    Advantage:

    • Kraftform holder with bayonet blade and Rapidaptor quick-release chuck
    • Kraftform handle with anti-roll feature, multi-component and integrated magazine
    • Retractable bayonet blade
    • Take it easy tool finder: colour coding according to profile and size
    • In robust pouch

    Supplied with:

    • Kraftform Kompakt 20 Tool Finder 1 with pouch, 7 pieces; 1x 889/4 R Rapidaptor Universal Bit Holder: 1/4″ x 100 mm; 2x 851/1 BTZ bits: PH 1x25 mm, PH 2x25 mm; 2x 855/1 BTZ bits: PZ 1x25 mm, PZ 2x25 mm; 1x 867/1 BTZ TORX® bits: TX 25 x 25 mm; 1x 800/1 BTZ bits: 0.8 x 5.5 x 25 mm; 1x Hook and Loop Fastener Strip 70: 50 x 70 mm

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart