9650 Magnetic rail Kraftform screwdriver set, 9 pieces

Article no.: 05051012001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 05051012001
    EAN / GTIN 4013288228970
    Manufacturer number 05051012001
    L-Number L60020 5160

    Description

    Description:

    • Kraftform screwdriver set, 9-piece set, on a magnetic rail.
    • Screwdriver all-round set.
    • Kraftform Plus handle for comfortable ergonomic screwdriving, avoiding blisters and calluses.
    • Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer.
    • 932 A with pound-thru hexagonal blade and impact cap; 350, 355 and 335 with Lasertip: The tips of Wera Lasertip screwdrivers are microscopically roughened with laser beams.
    • This rough surface ″bites″ into the screw head and unintentional slipping is a thing of the past.
    • 160 iS VDE-insulated and with Lasertip.
    • ″Take it easy″ Tool finder with colour coding by profile and size stampingfor quick and easy identification of the required tool.
    • The clips hold the tools perfectly.
    • With its strong magnet, the rail holds securely to metal surfaces.
    • It can also be bolted to the wall.

    Advantage:

    • For every application the right tool
    • The clips hold the tools perfectly
    • With its strong magnet, the rail holds securely to metal surfaces. It can also be bolted to the wall.
    • Multi-component Kraftform handle for high working speeds and ergonomic screwdriving
    • VDE-insulated screwdrivers

    Supplied with:

    • 9650 Magnetic rail Kraftform screwdriver set, 9 pieces; 2x 932 A Screwdriver for slotted screws: 1x5.5x100 mm, 1.2x7x125 mm; 1x 350 PH Screwdriver for Phillips screws: PH 2 x 100 mm; 2x 355 PZ Screwdriver for Pozidriv screws: PZ 1x80 mm, PZ 2x100 mm; 2x 367 Screwdriver for TORX® screws: TX 20x100 mm, TX 25x100 mm; 1x 335 Screwdriver for slotted screws: 0.8 x 4 x 100 mm; 1x 160 iS VDE Insulated screwdriver with reduced blade diameter for slotted screws: 0.6 x 3.5 x 100 mm; 1x 9611 Magnetic rail for up to 9 Kraftform screwdrivers, empty: 30 x 400 mm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart