Kraftform XXL 2, 12 pieces

Article no.: 05051011001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 05051011001
EAN / GTIN 4013288144225
Manufacturer number 05051011001
L-Number L60020 2281

Description

Description:

  • 12-piece all-round screwdriver set.
  • Kraftform Plus handle for pleasant, ergonomic working that prevents blisters and calluses.
  • Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer.
  • Partially with Lasertip: The tips of the Wera Lasertip screwdrivers are microscopically roughened by laser beams.
  • This rough surface literally bites into the head of the screw.
  • Any unintentional slipping out is therefore a thing of the past.
  • ″Take it easy″ tool finder with colour coding according to profiles and size stampfor simple and rapid accessing of the required tool.

Advantage:

  • For every application the right tool
  • Multi-component Kraftform handle for high working speeds and ergonomic screwdriving
  • Take it easy tool finder: colour coding according to profile and size
  • Hexagonal anti-roll feature against rolling away
  • Lasertip tips for more secure fit in the screw head

Supplied with:

  • Kraftform XXL 2, 12 pieces; 1x 350 PH Screwdriver for Phillips screws: PH 2 x 100 mm; 2x 355 PZ Screwdriver for Pozidriv screws: PZ 1x80 mm, PZ 2x100 mm; 2x 932 A Screwdriver for slotted screws: 1x5.5x100 mm, 1.2x7x125 mm; 1x 335 Screwdriver for slotted screws: 0.8 x 4 x 100 mm; 3x 367 Screwdriver for TORX® screws: TX 15x80 mm, TX 20x100 mm, TX 25x100 mm; 2x 160 i VDE Insulated screwdriver for slotted screws: 0.4x2.5x80 mm, 0.6x3.5x100 mm; 1x 247 Single-pole phase tester: 0.5 x 3 x 70 mm; 2x Rack for Kraftform screwdrivers: 190 x 50 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart