Kraftform Kompakt VDE 3065 iS PZ SB, stainless, PZ 1 x 154 mm

Article no.: 05033655001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
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
Type of product Slotted bit

Identification numbers & Classifications

Article number 05033655001
EAN / GTIN 4013288220424
Manufacturer number 05033655001

Description

Description:

  • VDE stainless blade with reduced blade diameter with integrated protective insulationlow-lying screw and spring elements can be easily reached and operated.
  • Individually tested tools as per IEC 60900.
  • Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V.
  • Wera's stainless steel tools are vacuum ice hardened and therefore have the hardness and strength properties required for screw connections.
  • Industrial use is possible without restrictions.

Advantage:

  • Reduced shaft diameter and integrated insulation protection
  • In this way, low-lying PZ screws can be accessed and actuated
  • Insulated, individually tested as per IEC 60900
  • Blades made of stainless steel to prevent extraneous rust
  • Vacuum ice-hardening provides the required hardness and strength

Supplied with:

  • Kraftform Kompakt VDE 3065 iS PZ SB, stainless, PZ 1 x 154 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart