Kraftform Kompakt VDE 3067 iS TORX® SB, stainless, TX 20 x 154 mm

Article no.: 05033638001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Slotted bit

    Identification numbers & Classifications

    Article number 05033638001
    EAN / GTIN 4013288220516
    Manufacturer number 05033638001
    L-Number L60020 5083

    Description

    Description:

    • VDE stainless blade with reduced blade diameter with integrated protective insulationlow-lying screw and spring elements can be easily reached and operated.
    • Individually tested tools as per IEC 60900.
    • Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V.
    • Wera's stainless steel tools are vacuum ice hardened and therefore have the hardness and strength properties required for screw connections.
    • Industrial use is possible without restrictions.

    Advantage:

    • Reduced shaft diameter and integrated insulation protection
    • In this way, low-lying TORX® screws can be accessed and actuated
    • Insulated, individually tested as per IEC 60900
    • Blades made of stainless steel to prevent extraneous rust
    • Vacuum ice-hardening provides the required hardness and strength

    Supplied with:

    • Kraftform Kompakt VDE 3067 iS TORX® SB, stainless, TX 20 x 154 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart