Kraftform Kompakt VDE 3060 iS SB, stainless, 1 x 5.5 x 154 mm

Article no.: 05033608001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Slotted bit

Identification numbers & Classifications

Article number 05033608001
EAN / GTIN 4013288220394
Manufacturer number 05033608001
L-Number L60020 4976

Description

Description:

  • VDE stainless blade with reduced blade diameter with integrated protective insulationlow-lying screw and spring elements can be easily reached and operated.
  • Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V.
  • Wera's stainless steel tools are vacuum ice hardened and therefore have the hardness and strength properties required for screw connections.
  • Industrial use is possible without restrictions.

Advantage:

  • Reduced shaft diameter and integrated insulation protection
  • This means that low-lying screws and spring elements can be accessed and actuated
  • Insulated, individually tested as per IEC 60900
  • Blades made of stainless steel to prevent extraneous rust
  • Vacuum ice-hardening provides the required hardness and strength

Supplied with:

  • Kraftform Kompakt VDE 3060 iS SB, stainless, 1 x 5.5 x 154 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart