3334/3350/3355/6 Screwdriver set, stainless and rack, 6 pieces

Article no.: 05032063001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 05032063001
EAN / GTIN 4013288111739
Manufacturer number 05032063001
L-Number L60020 1733

Description

Description:

  • High quality Kraftform Plus screwdriver set out of stainless steel.
  • The stainless tools from Wera are vacuum ice-hardened and have the hardness and strength needed for screw connections.
  • They can be used for industrial application without hesitation.
  • The Lasertip tip literally bites into the head of the screw and thereby prevents any slipping out of the screw head.
  • Multi-component Kraftform handle for fast and low-fatigue working.
  • ″Take it easy″ tool finder with colour coding according to profiles and size stampfor simple and rapid accessing of the required tool.
  • The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.
  • Includes a practical rack for tidy storage of the screwdrivers.

Advantage:

  • Vacuum ice-hardened stainless screwdriver set
  • Smooth hard zones for high speed turning, soft grip zones for high torque transfer
  • Take it easy tool finder: colour coding according to profile and size
  • Hexagonal anti-roll feature against rolling away
  • Lasertip tips for more secure fit in the screw head

Supplied with:

  • 3334/3350/3355/6 Screwdriver set, stainless and rack, 6 pieces; 2x 3350 PH Screwdriver for Phillips screws, stainless: PH 1x80 mm, PH 2x100 mm; 2x 3355 PZ Screwdriver for Pozidriv screws, stainless: PZ 1x80 mm, PZ 2x100 mm; 1x 3335 Screwdriver for slotted screws, stainless: 0.5 x 3 x 80 mm; 1x 3334 Screwdriver for slotted screws, stainless: 1.2 x 6.5 x 150 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart