967/9 TX XL Multicolour 1 L-key set for TORX® screws, long, 9 pieces

Article no.: 05024480001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05024480001
EAN / GTIN 4013288193544
Manufacturer number 05024480001
L-Number L60020 3727

Description

Description:

  • Premium L-key set for TORX® socket screws.
  • One arm extra long.
  • Includes some tools with ball head: The ball on the long arm allows safe working even in difficult installation positions.
  • L-keys with plastic sleeve made of circular, easy-grip material.
  • The sleeve makes working comfortable even at low temperatures and is easy on the fingers.
  • ″Take it easy″ tool finder with colour coding by size.
  • The BlackLaser surface treatment makes for excellent surface protection, even from corrosion, and for long durability.
  • Lasered and therefore abrasion-proof size marking on the L-key for quick access.
  • In a handy clip made of wear-free material for a permanently secure hold of the L-keys while also being easily accessible.

Advantage:

  • The TORX® ballpoint on the long arm allows offset applications
  • With Take it easy tool finder: colour coding by size
  • The plastic sleeve ensures that work is pleasant and safe even at low temperatures
  • BlackLaser for high corrosion protection and long service life
  • Wear-resistant inscription of the sizes of the L-keys contained on the clip

Supplied with:

  • 967/9 TX XL Multicolour 1 L-key set for TORX® screws, long, 9 pieces; 3x 967 SXL TORX® L-key Multicolour, long: TX 8x90 mm, TX 9x101 mm, TX 10x112 mm; 6x 967 SPKXL TORX® L-key Multicolour, long: TX 15x123 mm, TX 20x137 mm, TX 25x154 mm, TX 27x172 mm, TX 30x195 mm, TX 40x224 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart