967/9 TX XL 1 TORX® L-key set, long, 9 pieces

Article no.: 05024460001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Bit tool

    Identification numbers & Classifications

    Article number 05024460001
    EAN / GTIN 4013288193520
    Manufacturer number 05024460001
    L-Number L60020 3867

    Description

    Description:

    • High quality L-key set for recessed TORX® screws.
    • Partially with ballpoint: the ball-end on the long arm allows for reliable working even in difficult installation situations.
    • The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life.
    • The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.
    • Come in a practical clip fastener out of wear-resistant material, enabling secure storage of the L-keys as well as simple removal.

    Advantage:

    • L-keys for recessed TORX® screws
    • TORX® ballpoint on the long arm
    • BlackLaser for high corrosion protection and long service life
    • L-keys are quickly to hand thanks to their size markings
    • Wear-resistant clip material ensures secure storage of the L-keys as well as simple removal

    Supplied with:

    • 967/9 TX XL 1 TORX® L-key set, long, 9 pieces; 3x 967 XL TORX® L-key, long: TX 8x90 mm, TX 9x101 mm, TX 10x112 mm; 6x 967 PKXL TORX® L-key, long: TX 15x123 mm, TX 20x137 mm, TX 25x154 mm, TX 27x172 mm, TX 30x195 mm, TX 40x224 mm

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart