967 SPKL TORX® BO L-key Multicolour, TX 27 x 112 mm

Article no.: 05024356001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Bit tool

    Identification numbers & Classifications

    Article number 05024356001
    EAN / GTIN 4013288172730
    Manufacturer number 05024356001
    L-Number L60020 3375

    Description

    Description:

    • Wera L-keys with finger-protecting plastic sleeves.
    • This means they are ergonomic and pleasant to grip even in cold temperatures.
    • At one end a TORX® BO profile: the bore hole in the bit and safety pin in the TORX® BO screw prevents any unauthorised loosening.
    • Tamperproof fastening! The ballpoint on the long arm allows dependable working on TORX® screws even in difficult installation situations.
    • The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life.
    • Laser-engraved and thereby wear-resistant size markings on the L-keys for rapid accessing.

    Advantage:

    • L-key for TORX® socket screws with safety pin
    • TORX® ballpoint on the long arm
    • Colour coded, easy-to-grip plastic sleeve, even at low temperatures
    • Wear-resistant size marking
    • BlackLaser for high corrosion protection and long service life

    Supplied with:

    • 967 SPKL TORX® BO L-key Multicolour, TX 27 x 112 mm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart