967 SPKL TORX® BO L-key Multicolour, TX 10 x 85 mm

Article no.: 05024352001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05024352001
EAN / GTIN 4013288172693
Manufacturer number 05024352001
L-Number L60020 3558

Description

Description:

  • Wera L-keys with finger-protecting plastic sleeves.
  • This means they are ergonomic and pleasant to grip even in cold temperatures.
  • At one end a TORX® BO profile: the bore hole in the bit and safety pin in the TORX® BO screw prevents any unauthorised loosening.
  • Tamperproof fastening! The ballpoint on the long arm allows dependable working on TORX® screws even in difficult installation situations.
  • The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life.
  • Laser-engraved and thereby wear-resistant size markings on the L-keys for rapid accessing.

Advantage:

  • L-key for TORX® socket screws with safety pin
  • TORX® ballpoint on the long arm
  • Colour coded, easy-to-grip plastic sleeve, even at low temperatures
  • Wear-resistant size marking
  • BlackLaser for high corrosion protection and long service life

Supplied with:

  • 967 SPKL TORX® BO L-key Multicolour, TX 10 x 85 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart